-
Select Country
- Source Now
Get it by Tuesday, Feb 10
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Straight Flute Drill |
|---|---|
| Aircraft Drill | No |
| Coolant Fed | Coolant Through |
| Cutting Direction | Right |
| Decimal Equivalent | 0.5118 |
| Depthdia. Ratio | 5xd |
| Drill Bit Point Angle | 120° |
| Drill Bit Point Type | Web Thinned |
| Drill Bit Size | 13 mm |
| Drill Diameter Tolerance | K6 |
| Drill Length Class | Jobber Length |
| Drill Point | 120° |
| Drill Point Length | 3.75 mm |
| Finish | Uncoated |
| Finish - Machining | Bright (Uncoated) |
| Flute Length | 1.922" |
| Flute Type | Straight |
| Grade | Grade K20F |
| Helix Angle | 0° |
| List Number | A3387-13 |
| Material | Solid Carbide |
| Material - Machining | Carbide |
|---|---|
| Material Grade - Machining | Grade K20F |
| Measurement System | Metric |
| Metric Size | 13 mm |
| Number Of Coolant Holes | 2 |
| Number Of Flutes | 2 |
| Number Of Pieces | 1 |
| Overall Length | 124 mm |
| Point Type | Self Centering |
| Primary Material Application | Aluminum, Brass, Bronze, Composite, Copper, Graphite |
| Primary Material Application Iso Code | K, N, O |
| Shank Dia. | 14 mm |
| Shank Type - Machining | Straight |
| Sheeter Drill | No |
| Standards | Din 6537 L |
| Type | High Precision |
| Cutting Edge Dia. | 0.512" |
| Cutting Edge Length | 1.929" |
| Length | 4.882" |
| Shank Length | 1.772" |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 12.4 |
| Width (cm) | 2.54 |
| HS Code | 8209000030 |
|---|---|
| Country Of Origin | DE |
| Weight (kg) | 0.1935 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)