-
Select Country
- Source Now
Get it by Tuesday, Feb 10
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Straight Flute Drill |
|---|---|
| Decimal Equivalent | 0.453" |
| Drill Point | 120° |
| Finish | Uncoated |
| Flute Length | 1.844" |
| Grade | Grade K20F |
| List Number | A3387-11.5 |
| Material | Solid Carbide |
|---|---|
| Metric Size | 11.5 mm |
| Number Of Pieces | 1 |
| Overall Length | 4.641" |
| Point Type | Self Centering |
| Shank Dia. | 0.472" |
| Type | High Precision |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 11.8 |
| Width (cm) | 2.54 |
| HS Code | 8209000030 |
|---|---|
| Country Of Origin | DE |
| Weight (kg) | 0.144 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)