-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Jobber Drill Bit |
|---|---|
| Coolant Fed | Non Coolant Through |
| Cutting Direction | Right |
| Decimal Equivalent | 0.2953 |
| Depthdia. Ratio | 3xd |
| Dimension Type | Metric |
| Drill Bit Point Angle | 150° |
| Drill Bit Point Type | Conventional Point |
| Drill Bit Size | 7.5 mm |
| Drill Diameter Tolerance | H7 |
| Drill Length Class | Screw Machine Length |
| Drill Point Length | 1 mm |
| Finish - Machining | Bright (Uncoated) |
| Flute Length | 48.76 mm |
| Flute Type | Spiral |
| Grade | Grade A |
| Material | Solid Carbide |
| Material - Machining | Carbide |
|---|---|
| Material Grade - Machining | Grade A |
| Measurement System | Metric |
| Number Of Flutes | 3 |
| Overall Length | 74 mm |
| Point Angle | 150° |
| Primary Material Application | Aluminum, Brass, Bronze, Copper, Hardened Steel, Nickel, Steel, Titanium |
| Primary Material Application Iso Code | H, N, P |
| Shank Dia. | 7.5 mm |
| Shank Length | 29 mm |
| Shank Type - Machining | Straight |
| Sheeter Drill | No |
| Standards | Tp-Norm 4 |
| Cutting Edge Dia. | 0.295" |
| Cutting Edge Length | 1.299" |
| Length | 2.913" |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 7.4 |
| Width (cm) | 2.54 |
| HS Code | 8209000030 |
|---|---|
| Country Of Origin | FR |
| Weight (kg) | 0.036 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)