-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Digital Process Thermometer |
|---|---|
| 3-a Certified | No |
| Accuracy | ±0.1°F, ±0.1°C |
| Backlit | No |
| Battery Included | No |
| Cable Length | 2m |
| Calibration Certificate | NIST |
| Construction | 304 Stainless Steel Housing With Polycarbonate Lens |
| Digit Height | 1" |
| Digital Display | 1 1/4" H x 3 3/8" W Display With 4 Digit LCD 1" Digit Height |
| Display | LCD |
| Display Height | 1 1/4" |
| Display Size | 1 1/4" H x 3 3/8" W |
| Display Type | LCD |
| Display Width | 3 3/8" |
| Enclosure Rating | NEMA 4X |
| Grade | Grade 304 |
| Housing Material | Stainless Steel |
| Includes Nist-traceable Certificate | Yes |
| Lens Material | Polycarbonate |
| Loop Supply Voltage | 10-36V DC |
| Manufacturer Warranty Length | 2 yrs. |
| Max. Temp. | 1472°F |
| Max. Temp. °f | 1472°F |
| Maximum Temperature °c | 800°C |
| Minimum Temperature | -200°C |
| Minimum Temperature °f | -328°F |
| Mounting | Wall |
| Mounting Hole Di. | 1/4" |
|---|---|
| Mounting Hole Diameter | 1/4" |
| Mounting Style | Wall Mount Remote |
| Nsf Rated | No |
| Number Of Digits | 4 |
| Output Amps | 4-20 mA |
| Power Source | Loop Powered |
| Power Source Details | Loop Powered 10-36V Dc |
| Probe Connector | Quick Disconnect |
| Probe Technology | Rtd Probe |
| Process Connection | 1/2" FNPT With 2m Cable |
| Resolution | 0.1°F, 0.1°C |
| Response Time | 1 sec. |
| Safety Rating | Intrinsically Safe FM |
| Scale Type | Digital |
| Sensor Technology | RTD |
| Sensor Type | Remote RTD |
| Temp. Range | -200° to +800° , -328° to +1472° , -328°F to +1472°F |
| Temperature Resolution °c | 0.1°C |
| Temperature Resolution °f | 0.1°F |
| Temperature Scale | Fahrenheit, Celsius |
| Thermometer Type | Water-Resistant Stem Mount Digital Thermometer With Transmitter |
| Thread Gender | Female |
| Thread Size | 1/2" |
| Thread Type | NPT |
| Voltage | 24V DC |
| Waterproof | Yes |
| standard | 3-A SANITARY STANDARD 74-03 AUTHORIZATION WHEN USED WITH WAHL SANITARY PROCESS CONNECTION PROBES |
| Height (cm) | 12.7 |
|---|---|
| Length (cm) | 50.8 |
| Width (cm) | 25.4 |
| HS Code | 9025198080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.7 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)