WAHL D1396-18 Digital Temperature Thermometer Rtd -328-1472f

Item: AE9XXW
Model: D1396-18
Cross Ref: 6NFX0
18 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$943.34
5% off
$896.17 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Digital Process Thermometer
Backlit No
Battery Included Yes
Depth 2.7"
Digit Height 1"
Display Digit Size 1"
Display Height 1 1/4"
Display Width 3 3/8"
Electrical Connections None
Height 4.3"
Includes Nist-traceable Certificate No
Lens Material Polycarbonate
Mounting Via Threaded Process Connection
Mounting Style Threaded
Nsf Rated No
Number Of Digits 4
Power Source Battery
Process Connection On Probe
Process Connection Type On Probe
Response Time 1 sec. Standard, Adjustable 0.25 sec. Intervals From 0.25 to 10 sec.
Safety Rating Intrinsically Safe
Scale Type Digital
Sensor Type RTD
Temp. Range -200° to +800° , -328° to +1472°
Thread Gender Female
Thread Size 1/2"
Waterproof Yes
Width 5.3"

Product Details

    • Display Digit Size (1")

Shipping Information

Height (cm) 10.92
Length (cm) 6.86
Width (cm) 13.46
HS Code 9025198080
Country Of Origin US
Weight (kg) 1.35

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site