-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Screw Plug Immersion Heater |
|---|---|
| Control Range | 60°F to 250°F |
| Enclosure Type | Moisture Resistant Terminal |
| For Use With | Boiler And Hot Water Equipment, Cleaning And Rinsing Tanks, Liquids, Warming Equipment |
| Includes | Thermostat |
| Min. Immersion Depth | 19 3/4" |
| Npt | 2" |
| Overall Length | 26 7/8" |
| Phase | 1 |
|---|---|
| Screw Plug Material | Brass |
| Sheath Material | Copper |
| Special Information | Rugged Tubular Heating Element, Special Model Selections With Low Water Cut-Off |
| Temp. Control Range | +60°F to +250°F |
| Voltage | 240V AC |
| Watt Density | 48 sq. in. |
| Wattage | 5000 W |
| Height (cm) | 19.56 |
|---|---|
| Length (cm) | 71.63 |
| Width (cm) | 20.83 |
| HS Code | 8516100080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 5.175 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)