-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Screw Plug Immersion Heater |
|---|---|
| Control Range | 60°F to 250°F |
| Enclosure Type | Moisture Resistant Terminal |
| For Use With | Boiler And Hot Water Equipment, Cleaning And Rinsing Tanks, Liquids, Warming Equipment |
| Includes | Thermostat |
| Min. Immersion Depth | 9" |
| Npt | 1 1/4" |
| Overall Length | 11 5/8" |
| Phase | 1 |
|---|---|
| Screw Plug Material | Brass |
| Sheath Material | Copper |
| Special Information | Rugged Tubular Heating Element, Special Model Selections With Low Water Cut-Off |
| Temp. Control Range | +60°F to +250°F |
| Voltage | 120V AC |
| Watt Density | 84 sq. in. |
| Wattage | 1500 W |
| Height (cm) | 4.57 |
|---|---|
| Length (cm) | 29.46 |
| Width (cm) | 4.57 |
| HS Code | 8516100080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.45 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)