VULCAN HART 00-853946 Element Assembly, 208V, 9 KW, 17 x 22 x 13 Inch Size

Item: AP4RDY
Model: 00-853946
Check Availability
Limited Availbility.

Get it by Monday, Feb 9

We deliver to your doorstep under DAP terms. Customs clearance is for your account

Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Element Assembly
Height 13"
Length 17"
Width 22"

Shipping Information

Height (cm) 33.02
Length (cm) 55.88
Width (cm) 43.18
Country Of Origin US
Weight (kg) 27.7

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site