-
Select Country
- Source Now
Get it by Monday, Feb 9
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Element Assembly |
|---|---|
| Height | 4 3/5" |
| Length | 5.3" |
|---|---|
| Width | 17.55" |
| Height (cm) | 11.68 |
|---|---|
| Length (cm) | 44.58 |
| Width (cm) | 13.46 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 3.29 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)