-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Fry Pan |
|---|---|
| Body Color | Silver |
| Body Material | Aluminum |
| Bottom Diameter | 9 3/4" |
| Bottom Material | Aluminum |
| Case Height | 6" |
| Case Length | 25 1/2" |
| Case Lot | 6 |
| Case Lot Cube | 1.27 ft. |
| Case Width | 15 3/4" |
| Construction Feature | Standard Duty |
| Cookware Type | Fry Pans |
| Depth | 12.598" |
| Diameter | 12.598" |
| Dishwasher Safe | No |
| Finish | Non Stick |
| Finish/coating | Non Stick |
| Grade | 3000 Series |
| Handle Attachement | Aluminum Rivets |
|---|---|
| Handle Color | Silver |
| Handle Finish | Nickel Plated |
| Height | 2 9/25" |
| Material | Aluminum |
| Material Type | Metals |
| Non-stick | Yes |
| Nsf Certified | Yes |
| Oven Safe | No |
| Overall Height | 2 3/8" |
| Product Type | Fry Pan |
| Secondary Height | 0.138" |
| Size | 12" |
| Top Diameter | 12" |
| Type | Non Stick |
| Usable Dia. | 12.008" |
| Width | 21.973" |
| Height (cm) | 5.99 |
|---|---|
| Length (cm) | 55.88 |
| Width (cm) | 32.26 |
| Country Of Origin | CN |
|---|---|
| Weight (kg) | 1.3725 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)