-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Fry Pan |
|---|---|
| Body Color | Silver |
| Body Material | Aluminum |
| Bottom Diameter | 7 5/8" |
| Bottom Material | Aluminum |
| Case Height | 4 3/4" |
| Case Length | 22 1/2" |
| Case Lot | 6 |
| Case Lot Cube | 0.8 ft. |
| Case Width | 13" |
| Construction Feature | Standard Duty |
| Cookware Type | Fry Pans |
| Depth | 10.63" |
| Diameter | 10.63" |
| Dishwasher Safe | No |
| Finish | Natural |
| Finish/coating | Natural |
| Gauge | 8 ga. |
| Grade | 3000 Series |
|---|---|
| Handle Attachement | Aluminum Rivets |
| Handle Color | Silver |
| Handle Finish | Nickel Plated |
| Height | 2" |
| Material | Aluminum |
| Material Type | Metals |
| Non-stick | No |
| Nsf Certified | Yes |
| Oven Safe | No |
| Overall Height | 2" |
| Product Type | Fry Pan |
| Secondary Height | 0.138" |
| Size | 10" |
| Top Diameter | 10" |
| Type | Natural Finish |
| Usable Dia. | 10" |
| Width | 17 3/4" |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 44.96 |
| Width (cm) | 27.18 |
| Country Of Origin | CN |
|---|---|
| Weight (kg) | 0.8595 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)