-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Sauce Pot |
|---|---|
| Base Dia. | 10 3/4" |
| Body Material | Aluminum |
| Body Style | Straight |
| Capacity | 14 qt |
| Case Height | 16 1/2" |
| Case Length | 14" |
| Case Lot | 2 |
| Case Lot Cube | 1.91 ft. |
| Case Width | 14 1/4" |
| Compatible Pot Capacity | 14 qt |
| Construction Feature | Standard Duty |
| Cookware Type | Sauce Pots |
| Diameter | 10 3/4" |
| Dishwasher Safe | No |
| Finish | Natural |
| Finish/coating | Unfinished |
| Gauge | 8 ga. |
| Grade | 3004 Series |
| Handle | Welded |
| Handle Material | Aluminum |
| Handle Type | Welded |
|---|---|
| Height | 7 3/5" |
| Induction Ready | No |
| Inside Depth | 7 3/8" |
| Inside Dia. | 12" |
| Lid Included | Yes |
| Material | Aluminum |
| Material Type | Metals |
| Non-stick | No |
| Nsf Certified | Yes |
| Oven Safe | No |
| Overall Height | 7 5/8" |
| Product Type | Sauce Pot |
| Secondary Depth | 3 3/8" |
| Secondary Height | 6.345" |
| Size | 14 qt |
| Type | With Handles |
| Usable Dia. | 12" |
| Usable Height | 7 1/2" |
| Width | 16.19" |
| Height (cm) | 19.3 |
|---|---|
| Length (cm) | 41.66 |
| Width (cm) | 41.12 |
| HS Code | 7615107155 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.629 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)