-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Steam Table Pans |
|---|---|
| Anti-jam | No |
| Capacity | 2.2 qt |
| Capacity, Brimful | 2.2 qt |
| Case Height | 4" |
| Case Length | 13" |
| Case Lot | 6 |
| Case Lot Cube | 0.32 ft. |
| Case Width | 10 1/2" |
| Compatible Pan Type | Half Size |
| Depth | 10.37" |
| Dishwasher Safe | No |
| Freezer Safe | No |
| Gauge | 22 ga. |
| Height | 2 1/2" |
| Length | 12 3/4" |
|---|---|
| Material | Metal |
| Material Type | Metals |
| Nsf Certified | Yes |
| Oven Safe | No |
| Overall Depth | 2 1/2" |
| Overall Dimensions | 12 3/4" x 10 3/8" x 2 1/2" |
| Overall Length | 10 3/8" |
| Overall Width | 12 3/4" |
| Pan Shape | Kidney |
| Pan Size | Half Size Kidney |
| Product Type | Steam Table Pan |
| Shape | Kidney |
| Size | Half |
| Width | 10 3/8" |
| Height (cm) | 6.35 |
|---|---|
| Length (cm) | 32.26 |
| Width (cm) | 32.38 |
| HS Code | 7323997000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.594 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)