-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Steam Table Pan |
|---|---|
| Anti-jam | Yes |
| Capacity | 3 qt |
| Capacity, Brimful | 3 qt |
| Case Height | 2 3/4" |
| Case Length | 14 1/2" |
| Case Lot | 6 |
| Case Lot Cube | 0.31 ft. |
| Case Width | 13 1/4" |
| Compatible Pan Type | Two Thirds Size |
| Depth | 13.9" |
| Dishwasher Safe | No |
| Fits Opening | 12" x 20" |
| Freezer Safe | No |
| Gauge | 22 ga. |
| Height | 1 1/4" |
| Length | 12.812" |
|---|---|
| Material | Stainless Steel |
| Material Type | Metals |
| Nsf Certified | Yes |
| Oven Safe | No |
| Overall Depth | 1 1/4" |
| Overall Dimensions | 12.812" x 13.907" x 1.25" |
| Overall Length | 13 7/8" |
| Overall Width | 12 13/16" |
| Pan Shape | Rectangular |
| Product Type | Steam Table Pan |
| Size | Two Thirds |
| Usable Depth | 12.777" |
| Usable Width | 11.688" |
| Width | 13.907" |
| Height (cm) | 3.18 |
|---|---|
| Length (cm) | 34.54 |
| Width (cm) | 32.54 |
| HS Code | 7323930035 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.765 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)