-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Pneumatic Actuated Ball Valve |
|---|---|
| 3-a Compliance | Meets 3A Sanitary Standards |
| Actuator Air Pressure - Maximum | 120 psi |
| Actuator Air Pressure - Minimum | 80 psi |
| Actuator Operation | Air To Spring |
| Actuator Series | 90C Series |
| Actuator Type | Single Acting Spring Return |
| Average Surface Roughness (ra) | less then 0.6 µm |
| Ball Material | Stainless Steel |
| Ball Port Style | Full Port |
| Ball Valve Product Group | Actuated |
| Body Material | Stainless Steel |
| Body Style | Inline |
| Coefficient Of Volume (cv) | 728 |
| Compliance | Meets 3A Sanitary Standards |
| Connection Size - Side 1 | 2 1/2" |
| Connection Size - Side 2 | 2 1/2" |
| Connection Type | Clamp x Clamp |
| Connection Type - Side 1 | Clamp |
| Connection Type - Side 2 | Clamp |
| Fail Safe Position | Fail Closed |
| For Media | Steam, Water |
| Grade | Grade 316 |
| Included Mounting | Iso 5211 Actuator Mounting Pad |
| Max. Differential Pressure | 120 psi |
| Max. Inlet Pressure | 120 psi |
| Max. Pressure | 600 psi |
| Max. Pressure (combustible Gas) | Not Rated |
|---|---|
| Max. Pressure (cwp) | 600 psi |
| Max. Pressure (steam) | 60 psi |
| Media Temp. Range | -65°F to +320°F |
| Media Temperature Range | -65°F to +320°F |
| Mount | Direct |
| Nominal Valve Size | 2 1/2" |
| Number Of Pieces | 3 |
| Operating Temperature - Maximum | 320°F |
| Operating Temperature - Minimum | -65°F |
| Operation | Spring Return Fail Open |
| Overall Length | 7.76" |
| Pilot Solenoid Voltage | Not Included |
| Pipe Size | 2 1/2" |
| Port | Full |
| Required Pressure | 80 psi |
| Seal Material | PTFE |
| Seat Material | PTFE |
| Stem Grade | Grade 316 |
| Stem Material | 316 Stainless Steel |
| Temp. Range | +14°F to +140°F |
| Valve Body Style | Straight |
| Valve Construction | Three-Piece |
| Valve Deactivated State | normally Closed (NC) |
| Valve Ways | 2-Way |
| Vented Ball Valve | Non Vented |
| Standards | ASTM A351-CF8M, FDA |
| Height (cm) | 19.71 |
|---|---|
| Length (cm) | 32.79 |
| Width (cm) | 13.69 |
| HS Code | 8481302090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 19.7775 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)