-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pneumatic Actuated Ball Valve |
|---|---|
| 3-a Compliance | Meets 3A Sanitary Standards |
| Actuator Air Pressure - Maximum | 120 psi |
| Actuator Air Pressure - Minimum | 80 psi |
| Actuator Operation | Air To Spring |
| Actuator Series | 90C Series |
| Actuator Type | Single Acting Spring Return |
| Average Surface Roughness (ra) | less then 0.6 µm |
| Ball Material | Stainless Steel |
| Ball Port Style | Full Port |
| Ball Valve Product Group | Actuated |
| Body Material | Stainless Steel |
| Body Style | Inline |
| Coefficient Of Volume (cv) | 9 |
| Compliance | Meets 3A Sanitary Standards |
| Connection Size - Side 1 | 1/2" |
| Connection Size - Side 2 | 1/2" |
| Connection Type | Clamp x Clamp |
| Connection Type - Side 1 | Clamp |
| Connection Type - Side 2 | Clamp |
| Fail Safe Position | Fail Closed |
| For Media | Steam, Water |
| Grade | Grade 316 |
| Included Mounting | Iso 5211 Actuator Mounting Pad |
| Max. Differential Pressure | 120 psi |
| Max. Inlet Pressure | 120 psi |
| Max. Pressure | 1000 psi |
| Max. Pressure (combustible Gas) | Not Rated |
|---|---|
| Max. Pressure (cwp) | 1000 psi |
| Max. Pressure (steam) | 60 psi |
| Media Temp. Range | -65°F to +320°F |
| Media Temperature Range | -65°F to +320°F |
| Mount | Direct |
| Nominal Valve Size | 1/2" |
| Number Of Pieces | 3 |
| Operating Temperature - Maximum | 320°F |
| Operating Temperature - Minimum | -65°F |
| Operation | Spring Return Fail Open |
| Overall Length | 3.5" |
| Pilot Solenoid Voltage | Not Included |
| Pipe Size | 1/2" |
| Port | Full |
| Required Pressure | 80 psi |
| Seal Material | PTFE |
| Seat Material | PTFE |
| Stem Grade | Grade 316 |
| Stem Material | 316 Stainless Steel |
| Temp. Range | +14°F to +140°F |
| Valve Body Style | Straight |
| Valve Construction | Three-Piece |
| Valve Deactivated State | normally Closed (NC) |
| Valve Ways | 2-Way |
| Vented Ball Valve | Non Vented |
| Standards | ASTM A351-CF8M, FDA |
| Height (cm) | 8.89 |
|---|---|
| Length (cm) | 13.94 |
| Width (cm) | 7.09 |
| HS Code | 8481302090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.16 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)