-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Food Grade Conveyor Roller Cover |
|---|---|
| Application | Food Processing |
| Color | Black |
| For Roller Dia. | 2" |
| For Roller Type | Straight |
| For Use With Roller Dia. | 2" |
| I.d. After Shrinking | 1" |
| I.d. Before Shrinking | 2.1" |
| Id After Shrinking - Conveyors | 1" |
| Id Before Shrinking - Conveyors | 2 1/16" |
| Installation Method | Heat Shrink |
| Length | 60" |
| Material | PVC |
|---|---|
| Max. Operating Temp. | 221°F |
| Min. Operating Temp. | -4°F |
| Overall Length | 5 ft. |
| Resistance Properties | Grease Resistant, Moisture Resistant, Oil Resistant |
| Roller Cover Material | PVC |
| Roller Cover Type | Heat Shrink |
| Shrink Ratio | 201 |
| Standards | RoHS |
| Temp. Range | -4°F to +221°F |
| Wall Thickness After Shrinking | 0.05" |
| Height (cm) | 0.64 |
|---|---|
| Length (cm) | 167.64 |
| Width (cm) | 8.26 |
| HS Code | 3917230000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.2025 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)