-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Heat Shrink Tubing |
|---|---|
| Adhesive Lined | No |
| Color | Black |
| Dielectric Strength | 600V |
| Features | Weather Resistant |
| Flame Retardant | No |
| I.d. After Shrinking | 1" |
| I.d. Before Shrinking | 2" |
| Length | 100 ft. |
| Length (straight Wireway) | 100 ft. |
| Material | PVC |
| Max. Temp. Rating | 221°F |
| Max. Voltage | 600V |
| Min. Shrink Temp. | 212°F |
| Min. Temp. Rating | -4°F |
|---|---|
| Package Style | Cut To Length |
| Shrink Ratio | 2:1 |
| Shrink Temp. | 212°F |
| Shrink Tubing Adhesive Lined | No |
| Shrink Tubing I.d. Before Shrinking | 2" |
| Shrink Tubing Length | 100 ft. |
| Shrink Tubing Properties | UV Light Resistant |
| Shrink Tubing Wall Type | Thin Wall |
| Standards | RoHS |
| Temp. Range | -4°F to +221°F |
| Tubing Wall Type | Thin Wall |
| Wall Thickness After Shrinking | 0.05" |
| Wall Type | Thin Wall |
| Height (cm) | 10.92 |
|---|---|
| Length (cm) | 49.78 |
| Width (cm) | 49.78 |
| HS Code | 3917320000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 3.825 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)