-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Heat Shrink Tubing |
|---|---|
| Adhesive Lined | No |
| Color | Clear |
| Dielectric Strength | 600V |
| Features | Weather Resistant |
| Flame Retardant | No |
| I.d. After Shrinking | 0.31" |
| I.d. Before Shrinking | 0.63" |
| Length | 25 ft. |
| Length (straight Wireway) | 25 ft. |
| Material | PVC |
| Max. Temp. Rating | 221°F |
| Max. Voltage | 600V |
| Min. Shrink Temp. | 212°F |
| Min. Temp. Rating | -4°F |
| Package Style | Cut To Length |
|---|---|
| Shrink Ratio | 2:1 |
| Shrink Temp. | 212°F |
| Shrink Tubing Adhesive Lined | No |
| Shrink Tubing I.d. Before Shrinking | 5/8" |
| Shrink Tubing Length | 25 ft. |
| Shrink Tubing Properties | UV Light Resistant |
| Shrink Tubing Wall Type | Thin Wall |
| Standards | RoHS |
| Temp. Range | -4°F to +221°F |
| Tubing Wall Type | Thin Wall |
| Use With Wire Size | 4 AWG to 3/0 AWG |
| Wall Thickness After Shrinking | 0.03" |
| Wall Type | Thin Wall |
| Wire Range | 4 AWG to 3/0 AWG |
| Height (cm) | 5.59 |
|---|---|
| Length (cm) | 16.51 |
| Width (cm) | 16.51 |
| HS Code | 3917320000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.3105 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)