-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Floor Squeegee |
|---|---|
| Application | Floor |
| Blade Material | Cellular Rubber |
| Blade Shape | Straight |
| Blade Width | 24" |
| Compatible Manufacturer Part No. | 293766, 296266, 77745, 77749 |
| Compatible Manufacturer Part Number | 293766, 296266, 77745, 77749 |
| Connection Thread Type | European |
| Connection Type | Threaded |
|---|---|
| Fda Compliant | Yes |
| Features | Removable Cassette For Cleaning Or Replacement |
| Frame Material | Polypropylene |
| Frame Width | 3" |
| No. Of Blades | 2 |
| Product Type | Floor Squeegee |
| Resistance Properties | Chemical Resistant |
| Height (cm) | 11.43 |
|---|---|
| Length (cm) | 59.94 |
| Width (cm) | 8.38 |
| Country Of Origin | DK |
|---|---|
| Weight (kg) | 0.3274 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)