-
Select Country
- Source Now
Get it by Thursday, Feb 26
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Squeegee Kit |
|---|---|
| Application | Floor |
| Blade Height | 4.328" |
| Blade Length | 24" |
| Blade Material | Cellular Rubber |
| Blade Shape | Straight |
| Blade Style | Straight Double Blade |
| Blade Width | 24" |
| Color | Yellow |
| Color Coding System | Yes |
| Compatible Manufacturer Part No. | 77745 |
| Compatible Manufacturer Part Number | 77745 |
| Connection Thread Type | European |
| Connection Type | Threaded |
| Fda Compliant | No |
|---|---|
| Frame Depth | 5" |
| Frame Material | Polypropylene |
| Frame Width | 24" |
| Handle Color | Yellow |
| Handle Length | 51" |
| Handle Material | Fiberglass |
| Includes | Replacement Cassette |
| Includes Handle | Yes |
| Maximum Handle Length | 52" |
| No. Of Blades | 2 |
| Product Type | Floor Squeegee |
| Resistance Properties | Chemical Resistant, Corrosion Resistant |
| standard | HALAL AND KOSHER COMPLIANT, REACH REGULATION (EC) 1907/2006 |
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 129.54 |
| Width (cm) | 59.99 |
| HS Code | 9603908050 |
|---|---|
| Country Of Origin | DK |
| Weight (kg) | 1.305 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)