-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Ceiling Squeegee |
|---|---|
| Application | Ceiling, Pipe |
| Blade Height | 3.094" |
| Blade Length | 16" |
| Blade Material | TPE Rubber |
| Blade Shape | Straight |
| Blade Style | Single Blade |
| Blade Type | Single Edge |
| Blade Width | 16" |
| Color | Green |
| Color Coding System | Yes |
| Connection Thread Type | European |
| Connection Type | Threaded |
|---|---|
| Display Qty | 1 |
| Fda Compliant | Yes |
| Frame Depth | 3" |
| Frame Material | Polypropylene |
| Frame Width | 16" |
| Includes | Drain Holes |
| Includes Handle | No |
| No. Of Blades | 1 |
| Product Type | Ceiling Squeegee |
| Resistance Properties | Chemical Resistant |
| Standards | FDA COMPLIANT, HALAL AND KOSHER COMPLIANT, REACH REGULATION (EC) 1907/2006, UK 2019 NO. 704 COMPLIANT |
| Height (cm) | 7.87 |
|---|---|
| Length (cm) | 39.88 |
| Width (cm) | 12.95 |
| HS Code | 9603908050 |
|---|---|
| Country Of Origin | DK |
| Weight (kg) | 0.3274 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)