-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Deck Scrub |
|---|---|
| Acid Resistant | Yes |
| Bristle Color | Pink |
| Bristle Firmness | Stiff |
| Bristle Length | 1 5/8" |
| Bristle Material | Polyester |
| Brush Length | 12" |
| Brush Width | 3" |
| Chemical Resistant | Yes |
| Color Coding System | Yes |
| Connection Thread Type | European |
| Display Qty | 1 |
|---|---|
| Fda Compliant | Yes |
| Fill Type | Polyester |
| Handle Color | Pink |
| Handle Connection Type | Threaded |
| Head Width | 2 3/4" |
| Overall Length | 12" |
| Temp. Resistance | Yes |
| Temp. Resistant | Yes |
| Trim Length | 1 3/4" |
| Height (cm) | 10.92 |
|---|---|
| Length (cm) | 30.48 |
| Width (cm) | 8.38 |
| HS Code | 3926909980 |
|---|---|
| Country Of Origin | DK |
| Weight (kg) | 0.581 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)