-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Brush |
|---|---|
| Acid Resistant | Yes |
| Bristle Color | Lime |
| Bristle Firmness | Medium |
| Bristle Material | Polyester |
| Brush Length | 10 3/8" |
| Brush Type | Replacement Brush Head |
| Chemical Resistant | Yes |
| Color Coding System | Yes |
|---|---|
| Display Qty | 1 |
| Fda Compliant | Yes |
| Handle Color | Lime |
| Head Width | 5 1/2" |
| Overall Length | 10 3/8" |
| Temp. Resistant | Yes |
| Height (cm) | 9.91 |
|---|---|
| Length (cm) | 26.42 |
| Width (cm) | 14.99 |
| Country Of Origin | DK |
|---|---|
| Weight (kg) | 0.5556 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)