-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Mega Scoop |
|---|---|
| Capacity | 128 fl. oz. |
| Color | White |
| Design | 2 Piece |
| Fda Compliant | Yes |
| Handle Length | 5 1/8" |
| Handle Reinforcement | Non Reinforced |
| Material | Polypropylene, Stainless Steel |
| Meets/exceeds | FDA Compliant |
|---|---|
| Metal Detectable | No |
| Nsf Certified | No |
| Overall Height | 7 1/4" |
| Overall Length | 11" |
| Overall Width | 8 3/4" |
| Type | Chemical Resistant |
| Height (cm) | 18.54 |
|---|---|
| Length (cm) | 27.94 |
| Width (cm) | 22.1 |
| HS Code | 3924104000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.6647 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)