VIKAN 650077 Hand Scoop, 15.1 Inch Length, Lime

Item: CM7QUD
Model: 650077
Cross Ref: 499G24
11 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$11.43
10% off
$10.29 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Hand Scoop

Shipping Information

Height (cm) 8.38
Length (cm) 38.35
Width (cm) 14.99
Country Of Origin US
Weight (kg) 0.3572

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site