-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hygienic Pail |
|---|---|
| Autoclavable | Yes |
| Bucket/pail Dia. | 9.593" |
| Capacity | 1.5 gal. |
| Color | Red |
| Color Code | Yes |
| Color Coding System | Yes |
| Depth | 10" |
| Graduated Markings | Yes |
| Graduation Marks | 1 qt |
| Handle Material | Stainless Steel |
|---|---|
| Includes Handle | Yes |
| Length | 10" |
| Material | Polypropylene, Stainless Steel |
| Overall Height | 10" |
| Overall Width | 11" |
| Product Type | Bucket |
| Shape | Round |
| Width | 9.593" |
| standard | FDA COMPLIANT, HALAL AND KOSHER COMPLIANT, REACH REGULATION (EC) 1907/2006, UK 2019 NO. 704 COMPLIANT |
| Height (cm) | 25.91 |
|---|---|
| Length (cm) | 25.91 |
| Width (cm) | 26.92 |
| Country Of Origin | DK |
|---|---|
| Weight (kg) | 0.6052 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)