-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Scrub Pad Holder |
|---|---|
| Color | Blue |
| Compatible With Grainger Part Number | 3LFV1, 3LFV3, 3LFV5 |
| Compatible With Manufacturer Part Number | 5523-10PK, 5524-10PK, 5525-10PK |
| Display Qty | 1 |
| Features | Revolving Neck |
| Length | 9" |
| Material | Nylon, Polypropylene, Stainless Steel |
|---|---|
| Overall Length | 9 1/8" |
| Overall Width | 3 3/4" |
| Product Type | Swivel Pad Holder |
| Series | 5500 Series |
| standard | EU REGULATION, FDA COMPLIANT, FDA REGULATION, REACH REGULATION |
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 23.11 |
| Width (cm) | 9.4 |
| HS Code | 3924905650 |
|---|---|
| Country Of Origin | LT |
| Weight (kg) | 0.2593 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)