-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Detail Brush |
|---|---|
| Acid Resistant | Yes |
| Bristle Color | Green |
| Bristle Firmness | Stiff |
| Bristle Length | 5/8" |
| Bristle Material | Polyester |
| Brush Length | 2" |
| Brush Type | Detail Brush |
| Brush Width | 1/2" |
| Chemical Resistant | Yes |
| Color Coding System | Yes |
| Display Qty | 1 |
| Fda Compliant | Yes |
|---|---|
| Features | Hanging Hole |
| Fill Type | Polyester |
| Handle Color | Green |
| Handle Length | 5 1/2" |
| Handle Material | Polypropylene |
| Handle Style | Ergonomic |
| Head Width | 1/2" |
| Overall Length | 8 1/8" |
| Temp. Resistance | Yes |
| Temp. Resistant | Yes |
| Height (cm) | 3.05 |
|---|---|
| Length (cm) | 20.57 |
| Width (cm) | 2.03 |
| HS Code | 9603908050 |
|---|---|
| Country Of Origin | DK |
| Weight (kg) | 0.0397 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)