-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Broom |
|---|---|
| Acid Resistant | Yes |
| Block Color | Green |
| Block Depth | 2 3/4" |
| Block Material | Polypropylene |
| Block Width | 23 1/2" |
| Bristle Color | Green |
| Bristle Firmness | Soft/Stiff Combination |
| Bristle Length | 2 1/2" |
| Bristle Material | Polyester |
| Bristle Type | Synthetic |
| Brush Length | 24" |
| Brush Width | 2" |
| Chemical Resistant | Yes |
| Color Coding System | Yes |
|---|---|
| Connection Thread Type | European |
| Display Qty | 1 |
| Fda Compliant | Yes |
| Features | Combo Bristles |
| Fill Type | Polyester |
| For Surface Texture | Multi-Surface |
| Handle Color | Green |
| Handle Connection Type | Threaded |
| Overall Length | 24" |
| Sweep Face | 24" |
| Temp. Resistance | Yes |
| Tool Type | Broom Head |
| Height (cm) | 12.45 |
|---|---|
| Length (cm) | 60.96 |
| Width (cm) | 7.11 |
| HS Code | 9603908030 |
|---|---|
| Country Of Origin | DK |
| Weight (kg) | 0.7837 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)