-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Color Coded Handle |
|---|---|
| Broom Connection Type | Threaded |
| Broom Handle Tip Material | Plastic |
| Color | Green |
| Color Coding System | Yes |
| Connection Thread Type | European |
| Diameter | 1" |
| Display Qty | 1 |
| Fda Compliant | Yes |
| Features | Dish Washer Safe |
| Grip Material | Polypropylene |
| Handle Color | Green |
|---|---|
| Handle Connection Type | Threaded |
| Handle Diameter | 1" |
| Handle Length | 50" |
| Handle Material | Aluminum |
| Handle Style | Fixed |
| Handle Tip Material | Polypropylene |
| Length | 50" |
| Material | Aluminum |
| Maximum Length | 50" |
| Tool Type | Broom Handle |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 125.98 |
| Width (cm) | 2.54 |
| Country Of Origin | DK |
|---|---|
| Weight (kg) | 0.3026 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)