-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hand Scraper |
|---|---|
| Blade Length | 7" |
| Blade Type | Stiff |
| Blade Width | 10 1/4" |
| Color | Green |
| Fda Compliant | Yes |
| Handle Length | 13 1/2" |
| Handle Material | Polypropylene |
|---|---|
| Knife / Scraper Sub-category | Scrapers |
| No. Of Edges | 1 |
| Nsf Certified | No |
| Overall Height | 6 1/8" |
| Overall Length | 6 1/8" |
| Product Type | Scraper |
| Height (cm) | 15.49 |
|---|---|
| Length (cm) | 3.3 |
| Width (cm) | 25.91 |
| HS Code | 8205595510 |
|---|---|
| Country Of Origin | DK |
| Weight (kg) | 0.2918 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)