-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Tee |
|---|---|
| Application | Potable Water |
| Body Material | Copper |
| Connection Type | Press |
| Fitting Material | Copper |
| Fitting Side A Connection Type | Press-Fit |
| Fitting Side A Copper Tube Size | 3/4" |
| Fitting Side B Connection Type | Press-Fit |
| Fitting Side B Copper Tube Size | 1/2" |
| Fitting Side C Connection Type | Press-Fit |
| Fitting Side C Copper Tube Size | 1/2" |
| Material | Copper |
| Max. Pressure | 200 psi |
|---|---|
| Maximum Operating Pressure | 200 psi |
| Maximum Operating Temperature | 250°F |
| Minimum Operating Temperature | 0°F |
| O-ring Material | EPDM |
| Overall Length | 3 5/16" |
| Pipe Size | 3/4" x 1/2" |
| Seal Material | EPDM |
| Specific Fitting Shape | Reducing Tee |
| Temp. Range | 0°F to +250°F |
| Size | 3/4" x 1/2" |
| Standards | ASTM B75, ASTM B88 |
| Height (cm) | 3.3 |
|---|---|
| Length (cm) | 22.86 |
| Width (cm) | 20.32 |
| HS Code | 7412100000 |
|---|---|
| Country Of Origin | DE |
| Weight (kg) | 0.126 |



Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)