-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Ball Valve |
|---|---|
| Ball Material | Brass |
| Ball Valve Product Group | Manual |
| Body Style | Straight |
| Connection Type | Press x Press |
| Handle Material | Steel |
| Handle Type | Lever |
| Max. Pressure | 200 psi |
| Pipe Size | 1" x 1" |
| Port | Full |
|---|---|
| Seal Material | EPDM |
| Seat Material | PTFE |
| Stem Material | Brass |
| Stem Type | Blowout Proof |
| Temp. Range | 0°F to +250°F |
| Tube Size | 1" |
| Valve Structure | Full Port |
| Height (cm) | 30.48 |
|---|---|
| Length (cm) | 22.86 |
| Width (cm) | 20.32 |
| HS Code | 8481801085 |
|---|---|
| Weight (kg) | 0.63 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)