-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Ball Valve |
|---|---|
| 3-a Compliance | Not Rated |
| Ball Finish | Brass , Chrome Plated |
| Ball Port Style | Full Port |
| Ball Valve Product Group | Manual |
| Body Material | Brass, Bronze |
| Body Style | Straight |
| Connection Size - Side 1 | 3/4" |
| Connection Size - Side 2 | 3/4" |
| Connection Type | Press x Press |
| Connection Type - Side 1 | Press |
| Connection Type - Side 2 | Press |
| For Media | Water |
| Handle | Lever |
| Handle Color | Red |
| Handle Height | 4.72" |
| Handle Length | 1.97" |
| Handle Material | PVC, Zinc Plated Steel |
| Handle Type | Lever |
| Max. Pressure | 200 psi |
| Max. Pressure (combustible Gas) | Not Rated |
| Max. Pressure (cwp) | 200 psi |
| Max. Pressure (steam) | Not Rated |
| Media Temp. Range | 0°F to 250°F |
|---|---|
| Nominal Valve Size | 3/4" |
| Nsf Certifications For Food And Drinking Water | NSF 61 |
| Overall Length | 3.72" |
| Pipe Size | 3/4" x 3/4" |
| Port | Full |
| Seal Material | EPDM |
| Seat Material | PTFE |
| Stem Material | Brass |
| Stem Type | Blowout Resistant |
| Temp. Range | 0°F to +250°F |
| Tube Size | 3/4" |
| Vacuum Service Rating | -29.2 in. hg |
| Valve Body Style | Straight |
| Valve Construction | Three-Piece |
| Valve Series | Propress Series |
| Valve Structure | Full Port |
| Vented Ball Valve | Non Vented |
| Material | Bronze Brass |
| Port Type | Full Port |
| Size | 3/4" |
| Standards | 13D AND 13R: FIRE SPRINKLER, CRN, CSA, FM LISTED, IAPMO: UNIFORM PLUMBING CODE, ICC, NFPA 13, NSF/ANSI 372: DRINKING WATER SYSTEM COMPONENTS - LEAD CONTENT, PHCC: NATIONAL STANDARD PLUMBING CODE, UL LISTED |
| Thread Type | Press |
| Height (cm) | 30.48 |
|---|---|
| Length (cm) | 22.86 |
| Width (cm) | 20.32 |
| HS Code | 8481801085 |
|---|---|
| Weight (kg) | 0.4275 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)