-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Cutting Attachment |
|---|---|
| Body Finish | Polished Brass |
| Compatible Cutting Tip Series | 1 101 Series, 1 101 30 Series, 1 101 L Series, 1 108 Series, 1 112 Series, 1 118 Series, 1 200 Series, 1 207 Series, 1 218 Series, 1 244 Series, 1 303MP Series, 1 318MP Series, 1 BTMP Series, 1 BTN Series, 1 CSN Series, 1 GPN Series, 1 GPP Series, 1 GTB Series, 1 HPN Series, 1 HPP Series, 1 MCN Series |
| Compatible Fuel Type | Acetylene, Natural Gas, Propane, Propylene |
| Compatible Torch Handle | WH 315FC+ |
| Cuts Up To | 8" |
| Duty Rating | Heavy Duty |
| Finish | Polish Brass, Stainless Steel |
| For Use With | Victor 300 Series Welding Handle |
| Gas Service | Any Fuel Gas |
| Head Angle | 90° |
| Length | 10" |
|---|---|
| Maximum Cutting Capacity | 8" |
| Maximum Cutting Thickness | 8" |
| Mfr. Series | Victor 2460 Series |
| Overall Length | 10" |
| Series | CA 2460+ Series |
| Tip Series | 1 Series |
| Tip Type | Cutting |
| Torch Handle | All Victor Style 300 Series |
| Torch Style | Victor |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| Country Of Origin | MX |
|---|---|
| Weight (kg) | 0.8775 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)