-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | CA1350 Cutting Attachment |
|---|---|
| Compatible Cutting Tip Series | 3-101 Series, 3-118 Series, 3-318MP Series, 3-GPN Series, 3-GPP Series |
| Compatible Fuel Type | Acetylene, Natural Gas, Propane, Propylene |
| Compatible Torch Handle | 100FC |
| Cuts Up To | 6" |
| Duty Rating | Heavy Duty |
| For Use With | Victor 100 Series Welding Handle |
| Gas Service | Any Fuel Gas |
| Head Angle | 90° |
| Length | 8" |
| Max. Cutting Thickness | 6" |
|---|---|
| Maximum Cutting Capacity | 6" |
| Mfr. Series | Victor 1350 Series |
| Overall Length | 8" |
| Series | CA 1350 Series |
| Tip Series | 3 Series |
| Tip Type | Cutting |
| Torch Handle | All Victor Style 100 Series |
| Torch Style | Victor |
| Height (cm) | 5.33 |
|---|---|
| Length (cm) | 29.97 |
| Width (cm) | 7.11 |
| HS Code | 8515902000 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.4725 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)