-
Select Country
- Source Now
Get it by Monday, Feb 9
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Straight Cutting Torch |
|---|---|
| Body Material | Brass, Stainless Steel |
| Compatible Cutting Tip Series | 1 101 Series, 1 101 30 Series, 1 101 L Series, 1 108 Series, 1 112 Series, 1 118 Series, 1 200 Series, 1 207 Series, 1 218 Series, 1 244 Series, 1 303MP Series, 1 318MP Series, 1 BTMP Series, 1 BTN Series, 1 CSN Series, 1 GPN Series, 1 GPP Series, 1 GTB Series, 1 HPN Series, 1 HPP Series, 1 MCN Series |
| Compatible Fuel Type | Acetylene, Natural Gas, Propane, Propylene |
| Cuts Up To | 8" |
| Duty Rating | Heavy Duty |
| Features | Built-In Patented Flashback Arrestors, Reverse Flow Check Valves For Added Safety |
| Gas Service | All |
| Head Angle | 90° |
| Hose Fitting Size | B |
| Inlet Connection Size | 9/16"-18 |
| Inlet Thread Direction | Left Hand |
|---|---|
| Length | 48" |
| Maximum Cutting Capacity | 8" |
| Maximum Cutting Thickness | 8" |
| Overall Length | 48" |
| Series | ST 2600FC Series |
| Tip Series | Victor 1 Series |
| Torch Style | Victor |
| Torch Type | Handheld |
| Type | Handheld |
| Welds Up To | These Are Cutting Torches Only - Can Not Be Used To Oxy/Fuel Weld |
| Height (cm) | 139.19 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 10.16 |
| HS Code | 8461906050 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 3.0375 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)