-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Straight Cutting Torch |
|---|---|
| Body Material | Brass, Stainless Steel |
| Compatible Cutting Tip Series | 1 101 Series, 1 101 30 Series, 1 101 L Series, 1 108 Series, 1 112 Series, 1 118 Series, 1 200 Series, 1 207 Series, 1 218 Series, 1 244 Series, 1 303MP Series, 1 318MP Series, 1 BTMP Series, 1 BTN Series, 1 CSN Series, 1 GPN Series, 1 GPP Series, 1 GTB Series, 1 HPN Series, 1 HPP Series, 1 MCN Series |
| Compatible Fuel Type | Acetylene, Natural Gas, Propane, Propylene |
| Cuts Up To | 8" |
| Duty Rating | Heavy Duty |
| Features | Built-In Patented Flashback Arrestors, Reverse Flow Check Valves For Added Safety |
| Gas Service | All |
| Head Angle | 90° |
| Hose Fitting Size | B |
| Inlet Connection Size | 9/16"-18 |
| Inlet Thread Direction | Left Hand |
|---|---|
| Length | 36" |
| Maximum Cutting Capacity | 8" |
| Maximum Cutting Thickness | 8" |
| Overall Length | 36" |
| Series | ST 2600FC Series |
| Torch Style | Victor |
| Torch Type | Handheld |
| Type | Handheld |
| Welds Up To | These Are Cutting Torches Only - Can Not Be Used To Oxy/Fuel Weld |
| Height (cm) | 109.22 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 10.16 |
| HS Code | 8461906050 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 2.8125 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)