VICTOR 0311-0593 Welding Tip 1 Piece Size 10 Acetylene

Item: AF8EUN
Model: 0311-0593
Cross Ref: 25DV75
29 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$242.11
5% off
$230.00 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Welding Tip
Acetylene Flow 50-100 SCFH
Acetylene Pressure 12 psig to 15 psig
Application Brazing, Welding
Compatible Fuel Type Acetylene
Compatible Manufacturer Victor
Compatible Torch Series 100 Series, 300 Series, J Series
Flame Type Long Cone
For Use With Replacement Tip Ends 300, 100, J Series Torch Handles
Fuel Pressure 12 psig to 15 psig
Gas Service Acetylene
Oxygen Flow 13-16 SCFH
Oxygen Pressure 12 psig to 24 psig
Size 10
Tip Design One Piece
Tip Series TE Series
Tip Size 10
Type 1 Piece

Shipping Information

Height (cm) 1.52
Length (cm) 1.52
Width (cm) 7.62
HS Code 8468901000
Country Of Origin US
Weight (kg) 0.0585

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site