VICTOR 0311-0472 Welding Tip 1 Piece Size 0 Acetylene

Item: AF8EUF
Model: 0311-0472
Cross Ref: 25DV64
19 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$85.11
5% off
$80.85 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Welding Tip
Acetylene Flow 1.5-3 SCFH
Acetylene Pressure 3 psig to 5 psig
Application Brazing, Welding
Compatible Fuel Type Acetylene
Compatible Manufacturer Victor
Compatible Torch Series 100 Series, 300 Series, J Series
Flame Type Long Cone
For Use With Replacement Tip Ends 300, 100, J Series Torch Handles
Fuel Pressure 3 psig to 5 psig
Gas Service Acetylene
Maximum Brazing Capacity 1/4"
Maximum Welding Thickness 3/4"
Minimum Brazing Capacity 1/8"
Minimum Welding Thickness 3/64"
Oxygen Flow 4-6 SCFH
Oxygen Pressure 3 psig to 5 psig
Size 0
Tip Design One Piece
Tip Series TE Series
Tip Size 0
Type 1 Piece

Shipping Information

Height (cm) 1.02
Length (cm) 1.02
Width (cm) 3.81
HS Code 8468901000
Country Of Origin US
Weight (kg) 0.0135

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site