-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Electric Vibrator |
|---|---|
| Adjustable Force | Yes |
| Adjustable Speed | Yes |
| Amps | 1.5A |
| Application | And Filling Machines Where Only A Small Shake Is Necessary But Vibrator Reliability Is A Must, Chutes, Chutes And Pipes Small Hoppers, For Packing Materials In Drums And Bags And Unjamming Parts In Conveyor Lines, Screens, Tables |
| Bearing Type | Oversized |
| Bin Weight Capacity | 600 lbs. |
| Duty | Continuous, Intermittent |
| Duty Cycle | Continuous Only At Certain Force Settings, Intermittent Duty At Maximum Force Settings |
| Enclosure | Totally Enclosed Fan Cooled |
| End Bell Material | Cast Iron |
| For Environment | Highly Corrosive |
| For Location | Indoor/Outdoor |
| Housing Material | Aluminum |
| Hp | 5/100 hp |
| Includes | Mounting Plate For Scr/Us100, Speed Adjuster, Spr/Sprt-40/60/80 |
| Max. Force | 60 lbf. |
| Max. Temp. | 104°F |
| Max. Vibration Speed | 3200 VPM |
| Motor Enclosure | Totally Enclosed Fan Cooled |
| Mount Hole Center-to-center Length | 5.88" |
|---|---|
| Mount Hole Center-to-center Width | 5" |
| Mount Hole Size | 3/8"x 1/2" |
| Mount Plate Required | Yes |
| Mounting Orientation | Any Position |
| Mounting Plate | Sold Separately |
| Mounting Position | Universal |
| Overall Height | 4 1/4" |
| Overall Length | 7" |
| Overall Width | 6" |
| Phase | 1 |
| Power Source | Electric |
| Resistance Properties | Corrosion Resistant |
| Series | SPR Series |
| Sound Level | 48 dBA |
| Speed | 3200 VPM |
| Vibrator Type | Compact |
| Voltage | 115V AC |
| Standards | ASME, ASTM |
| Height (cm) | 10.8 |
|---|---|
| Length (cm) | 17.78 |
| Width (cm) | 15.24 |
| HS Code | 8479899895 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 3.33 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)