-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Lift Table |
|---|---|
| Capacity | 330 lbs. |
| Caster Dia. | 4 1/4" |
| Caster Width | 5 7/8" |
| Color | Blue |
| Front Caster Dia. | 3" |
| Front Caster Material | Polyurethane |
| Front Caster Width | 1.25" |
| Handle Height | 15.19" |
| Height | 28.25" |
| Length | 21" |
| Lip Height | 1 1/4" |
| Lowered Height | 28 3/4" |
| Material | Steel |
| Max. Height | 42" |
| Max. Tilt Angle | 40 Deg. |
|---|---|
| Max. Travel Distance | 13.25" |
| Measuring Units | EACH |
| Min. Height | 28.75" |
| No. Of Caster | 4 |
| Operation Type | Foot Operated |
| Platform Length | 16" |
| Platform Tilt Angle | 40 Deg. |
| Platform Width | 20" |
| Power Source | Manual |
| Raised Height | 42" |
| Rear Caster Dia. | 3" |
| Rear Caster Material | Polyurethane |
| Rear Caster Width | 1.25" |
| Width | 19.88" |
| Height (cm) | 91.44 |
|---|---|
| Length (cm) | 121.92 |
| Width (cm) | 121.92 |
| HS Code | 8428900290 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 58.95 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)