-
Select Country
- Source Now
Get it by Monday, Feb 9
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Scissor Lift Table |
|---|---|
| Cord Length | 9 ft. |
| For Platform Dia | Fixed 44" |
| Frame Material | Steel |
| Handle Height | Not Applicable |
| Handle Type | Not Applicable |
| Includes | Footswitch |
| Lift Control | Foot Control |
| Lift Mechanism | Hydraulic |
| Lift Mobility | Electric Lift |
| Lift Table Item | Scissor Lift Table |
| Lift Table Platform Style | Fixed |
| Lifting Height Max. | 35" |
| Lifting Height Per Pump | Not Applicable |
| Load Capacity | 2000 lbs. |
| Lowered Height | 3/8" |
| Maximum Lifting Height | 35" |
| Minimum Lifting Height | 3/8" |
| Mobile/stationary | Stationary |
| Motor Hp | 1 hp |
|---|---|
| Motor Voltage | 115V AC |
| Number Of Lifting Posts | 0 |
| Number Of Posts | 0 |
| Operating Voltage | 115V AC |
| Overall Height | 42 3/4" |
| Overall Length | 59" |
| Overall Width | 61 1/4" |
| Phase | 1 |
| Platform Gauge | 3/8" |
| Platform Length | 48" |
| Platform Material | Steel |
| Platform Style | Fixed |
| Platform Width | 44" |
| Power Source | Electric |
| Powered By | Electric |
| Raised Height | 35" |
| Scissor Type | Single |
| Up Speed Seconds | 48 sec. |
| Height (cm) | 45.72 |
|---|---|
| Length (cm) | 165.1 |
| Width (cm) | 170.18 |
| HS Code | 8428900290 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 675 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)