-
Select Country
- Source Now
Get it by Thursday, Feb 12
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Forklift Work Platform |
|---|---|
| Assembled Depth | 40" |
| Assembled Height | 63 1/8" |
| Assembled Width | 96" |
| Assembly | Assembled |
| Capacity | 1500 lbs. |
| Color | Yellow |
| Color Family | Yellow |
| Door Width | 35" |
| Features | Multi Person Work Platforms Larger Size Can Accommodate Many Applications |
| Fork Pocket Center | 29" |
| Fork Pocket Height | 2 3/4" |
| Fork Pocket Width | 7" |
| Fork Thickness | 1 1/2" |
| Fork Width | 7 3/4" |
| Handrail Design | Fixed Handrail |
|---|---|
| Handrail Height | 42" |
| Height | 63" |
| Includes | 36" Safety Strap And Tine Lock |
| Length | 40" |
| Material | Steel |
| Mid Rail Height | 22 1/4" |
| Number Of Doors | 1 |
| Platform Length | 40" |
| Platform Width | 96" |
| Side Curb | 4" |
| Toe Board Height | 4" |
| Tube Size | 2" |
| Tube Type | Square |
| Width | 96" |
| Height (cm) | 160.02 |
|---|---|
| Length (cm) | 243.84 |
| Width (cm) | 101.6 |
| HS Code | 7326908588 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 211.5 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)