-
Select Country
- Source Now
Get it by Tuesday, Mar 10
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Safety Gate |
|---|---|
| Assembled Depth | 1 1/2" |
| Assembled Height | 102" |
| Assembled Width | 168" |
| Assembly | Assembled |
| Color | Gray |
| Color Family | Gray |
| Contact Type Allowed | Above Ground |
| Depth | 1 1/2" |
| Features | 2" Casters Enable Quick Gate Extension And Retraction |
| Fencing Material | Galvanized |
| Fencing Style | Not Applicable |
| Folded Height | 8.5 ft. |
| Folded Width | 15" |
| Frame Gauge | 14 ga. |
| Gate Height | 96" |
| Gate Style | Square, Elled Corners |
| Gate Thickness | 1 1/2" |
|---|---|
| Gate Type | Drive Gate, Double Panel |
| Gate Width | 168" |
| Gauge | 14 ga. |
| Height | 96" |
| In Use Height | 8 ft. |
| Length | 1 1/2" |
| Material | Steel |
| Number Of Folding Gates | 2 |
| Paint Type Recommended | No |
| Primed | No |
| Stainable/paintable | No |
| Usable Width | 12 ft. to 14 ft. |
| Wheel Dia. | 2" |
| Width | 162" |
| Recommended Primer Type | None |
| Height (cm) | 91.44 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 30.48 |
| HS Code | 7326908588 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 89.55 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)