-
Select Country
- Source Now
Get it by Tuesday, Mar 10
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Safety Gate |
|---|---|
| Assembled Depth | 1 1/2" |
| Assembled Height | 90" |
| Assembled Width | 144" |
| Assembly | Assembled |
| Color | Gray |
| Color Family | Gray |
| Contact Type | Above Ground |
| Depth | 1 1/2" |
| Features | 2" Casters Enable Quick Gate Extension And Retraction |
| Finish | Galvanized |
| Folded Height | 7.5 ft. |
| Folded Width | 11" |
|---|---|
| Gate Height | 84" |
| Gate Thickness | 1 1/2" |
| Gate Width | 144" |
| Height | 84" |
| In Use Height | 7 ft. |
| Length | 1 1/2" |
| Material | Steel |
| Number Of Folding Gates | 2 |
| Usable Width | 10 ft. to 12 ft. |
| Wheel Dia. | 2" |
| Width | 138" |
| Height (cm) | 91.44 |
|---|---|
| Length (cm) | 228.6 |
| Width (cm) | 30.48 |
| HS Code | 7326908588 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 79.65 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)