-
Select Country
- Source Now
Get it by Friday, Feb 6
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Handrail Section |
|---|---|
| Adjustable Length | No |
| Adjustable Width | No |
| Assembled Depth | 84" |
| Assembled Height | 42" |
| Assembled Width | 1 5/8" |
| Assembly | Assembled |
| Color | Yellow |
| Color Family | Yellow |
| Compatible With Manufacturer Model Number | AS-383, AS-383-4PK, VDKR-7-TB, VDKR-BASE, VDKR-BASE-W, VDKR-BB-F, VDKR-BB-W, VDKR-CON, VDKR-G3, VDKR-G3-B, VDKR-G4, VDKR-M1, VDKR-P101, VDKR-P102, VDKR-P107, VDKR-VM2, VDKR-W-101, VDKR-W-102 |
| Features | Pre Drilled Lag Down Points Saves Time With Installation |
| Finish | Powder Coated |
| Handrail Diameter | 1 5/8" |
| Handrail Shape | Round |
| Height | 42" |
| Includes Mounting Hardware | Mounting Hardware Not Included |
|---|---|
| Includes Toe Board | Toe Board Not Included |
| Installation Hardware Included | No |
| Interlocking | No |
| Material | Steel |
| Midrail Height | 21" |
| Number Of Rail Levels | 2 |
| Outside Dia. | 1 5/8" |
| Overall Length | 7 ft. |
| Pipe O.d. | 1 5/8" |
| Product Type | Handrail Section |
| Rail Dia. | 1 5/8" |
| Reflective | No |
| Top Rail Height | 42" |
| Width | 84" |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 213.36 |
| Width (cm) | 109.22 |
| HS Code | 7326908588 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 16.2 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)