-
Select Country
- Source Now
Get it by Friday, Feb 13
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Column Protector |
|---|---|
| Assembled Depth | 24" |
| Assembled Height | 42" |
| Assembled Width | 24" |
| Assembly | Assembled |
| Capacity At 6 Mph | 7000 lbs. |
| Color | Yellow |
| Color Family | Yellow |
| Depth | 24" |
| Features | Two Piece Construction |
| Height | 42" |
|---|---|
| Includes | (6) Nylon Bolts (6) Wing Nuts & (12) Nylon Washers |
| Inside Dia. | 40 3/25" |
| Inside Opening Length | 8 3/8" |
| Inside Opening Width | 8 3/8" |
| Length | 24" |
| Material | Polyethylene , UV Protected Polyethylene |
| Mounting Method | Nylon Fasteners |
| Opening | Square |
| Stackable | Yes |
| Height (cm) | 73.66 |
|---|---|
| Length (cm) | 121.92 |
| Width (cm) | 101.6 |
| HS Code | 3925900000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 40.5 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)