-
Select Country
- Source Now
Get it by Tuesday, Feb 17
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
| Item | Column Protector |
|---|---|
| Assembled Depth | 24" |
| Assembled Height | 42" |
| Assembled Width | 24" |
| Assembly | Assembled |
| Capacity At 6 Mph | 7000 lbs. |
| Color | Yellow |
| Color Family | Yellow |
| Depth | 24" |
| Features | Two Piece Construction |
| Height | 42" |
|---|---|
| Includes | (6) Nylon Bolts (6) Wing Nuts & (12) Nylon Washers |
| Inside Dia. | 10 3/8" |
| Inside Opening Length | 10 3/8" |
| Inside Opening Width | 10 3/8" |
| Length | 24" |
| Material | Polyethylene , UV Protected Polyethylene |
| Mounting Method | Nylon Fasteners |
| Opening | Square |
| Stackable | Yes |
| Height (cm) | 73.66 |
|---|---|
| Length (cm) | 121.92 |
| Width (cm) | 101.6 |
| HS Code | 3925900000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 42.75 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)